115V 15A Float Switch
115V 15A Float Switch
Frequently Purchased Together
Product Details
- Converts non-automatic pump to automatic
- Adjustable variable level
- Designed for effluent, sewage and dewatering applications
- Can be used on simplex controls
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Piggyback Switch for sump/sewage pumps up to 1-hp
- CSA Certified:
- Yes
- Cable Length (ft):
- 15 ft
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 4-1/2 in