Pump Switch for Zoeller M137 and M267 Sewage Pump
Pump Switch for Zoeller M137 and M267 Sewage Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hardware included
- Replacement for M137 and M267 pumps
Specifications
- Brand Model Compatibility:
- M267
- CSA Certified:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- AC
- UL Listed:
- No