Pump Stand for Zoeller 49, 50, 70, 98, 137/139, 140 and 150 Series Pumps
Pump Stand for Zoeller 49, 50, 70, 98, 137/139, 140 and 150 Series Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replaces rocks or bricks under the pump
- Made of durable, non-corrosive ABS Plastic
- Reduces potential clogging by debris
- Attaches securely to pump
- Easy assembly
- Provides the ability to raise intake by adding sections of 1-1/2 in or 2 in (DN40 or DN50) PVC piping
- Raises pump 2 in off bottom of basin
Specifications
- Brand Model Compatibility:
- 49, 50, 70, 98, 137/139, 140, 150 Series
- Height:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Stand
- Pump Application -:
- Effluent