115V Pump Housing Duplex Control Panel
This product has been replaced by
Manufacturer Part #124E4-0001
Qwik Jon® 115V Pump Housing Duplex Control Panel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For indoor/outdoor use (Nema 4X)
- Audible alarm with top mounted beacon alarm light
- Operates 208/230/460V pumps from 6.0-10.0
- Automatically alternates two pumps
Specifications
- AMP:
- 5.5, 10.4
- Brand Model Compatibility:
- Duplex Pump System Control Panel - Three Phase
- Capacity:
- 1008 cu in
- Collection:
- Qwik Jon®
- Cord Length:
- 10 ft
- Depth:
- 6 in
- Discharge:
- 2 in
- Height:
- 23-1/2 in
- Horsepower:
- 1/2 hp
- Length:
- 20-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 130
- Power Source:
- AC
- Type:
- Z101110
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9-1/2 in