1.6 gpf Toilet Tank in White

You last purchased this on
 
Zoeller Pump Co

Qwik Jon® 1.6 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Qwik Jon® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #Z2023000
  • Item #3143095
  • Manufacturer Part #202-3000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduces construction costs
  • Discharge can be reduced to 3/4" to replace existing systems
  • No need to break concrete or worry about gravity flow to the sewer main
  • Requires bowl (Z2022000) and grinder pump (Z2021000)
  • Designed for built in or free standing installation
  • Pumps in any direction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.3.4
Application:
Commercial
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
Z2022000 Toilet Bowl
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.9
Collection:
Qwik Jon®
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
9 ft
Discharge:
1 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
15-1/2 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
20-1/2 in
MA Approved -:
No
Material:
Plastic
Maximum Feet of Head:
30
Maximum Temperature:
130
Pump Phase:
1
RPM:
3450
Tank Only:
Yes
Toilet Type:
Tank
Toilet/Urinal Outlet:
Floor
Trip Lever Placement:
Front
Volts:
115V
WaterSense Labeled:
No
Width:
12 in