0 items

Zoeller Rail System

Z3901

Discharge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.10
Discharge
1-1/2 in
End Connection 1
NPT
End Connections
NPT
Material
Ductile Iron, Stainless Steel
Maximum Pressure
160 psi
NSF Certified
No
Type
Rail System

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday