2 hp 230V 13.7 A 1-1/4 in. Grinder Pump

You last purchased this on
 
Zoeller Pump Co

Shark® 2 hp 230V 13.7 A 1-1/4 in. Grinder Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Shark® 2 hp 230V 13.7 A 1-1/4 in. Grinder Pump

  • Fast #
  • Part #Z8200004
  • Item #873127
  • Manufacturer Part #820-0004
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Oil-filled, hermetically-sealed motor with Class B insulation, automatic reset thermal overload protected
  • Upper and lower ball bearings running in bath of oil
  • Durable, heavy duty, finned cast iron construction
  • Engineered plastic impeller
  • Easily adapts to rail systems
  • Thermal overload protection
  • Legs provided for free-standing installation
  • Hardened stainless steel cutter and disc
  • Made in USA
  • Requires Certification

Specifications

AMP:
13.7
Built-In Grinder:
Yes
Coating:
Epoxy
Collection:
Shark®
Color Finish Category:
Greens
Color Finish Name:
Green
Cord Length:
20 ft
Diameter:
11-5/8 in
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
46 gpm
Height:
18-5/8 in
Horsepower:
2 hp
IAPMO Listed -:
No
Impeller:
Engineered Plastic
Length:
11-5/8 in
Material:
Cast Iron
Maximum Feet of Head:
107
Maximum Temperature:
130
Phase:
Single Phase
Pump Application -:
Sump
Pump Body Material:
Ductile Iron
Pump Motor Type:
Capacitor Start/Capacitor Run
RPM:
3450
VA Cat 60 Hz:
200
Volts:
120V
Weight:
88 lb