Stainless Steel Bracket Lifting Rail
Stainless Steel Bracket Lifting Rail
Frequently Purchased Together
Product Details
- Lifting bail for 160, 180, 280, 290, and 820 series pumps
Specifications
- Brand Model Compatibility:
- 160, 180, 280, 290, 820 Series
- Height:
- 14 in
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Rail
- Width:
- 6-1/2 in