Zoeller
Stainless Steel Float Switch
Part #Z100438 | Item #3446935 | Manufacturer Part #10-0438
$
145.07
EACH
Material:
Stainless SteelProduct Details
- 1/2 in diameter mounting holes
- 3/16 in diameter hooks
- Hang float switches, power cords or lifting cables from (6) hooks
- Wall or access frame mounting
- Made in USA
Documents
Specifications
Brand Model Compatibility: [delete]Floats & Controls
Height: 14 in
Length: 6-1/2 in
Material: Stainless Steel
Material Type: 304L
Width: 6-1/2 in