1/3 HP 115V Pre-Assembled Sump Pump System, Standard (M53)

You last purchased this on
 
Zoeller Pump Co

1/3 HP 115V Pre-Assembled Sump Pump System, Standard (M53)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

1/3 HP 115V Pre-Assembled Sump Pump System, Standard (M53)

  • Fast #
  • Part #Z9000002
  • Item #2967899
  • Manufacturer Part #900-0002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Float operated mechanical switch
  • Passes 1/2" spherical solids
  • Preassembled is job-ready for quick and easy installation
  • Built in strainer
  • Non-clogging vortex impeller
  • Requires Certification

Specifications

AMP:
9.7
Automatic Shut-Off:
Yes
Cord Length:
9 ft
Corded Cordless:
Corded
Depth:
22 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
24 in
Horsepower:
1/3 hp
Impeller:
Plastic
Length:
21 in
Maximum Feet of Head:
19.25
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1550
Volts:
115V
Width:
21 in