2 hp Replacement Grinder for Positive Displacement Grinders
The Shark® 2 hp Replacement Grinder for Positive Displacement Grinders
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel looped discharge that mounts into the discharge pipe of an existing system
- Quick coupling disconnect that installs into existing control panel
- Hardened stainless steel cutter and disc assembly
- Solid lever handle
- Simplex replacement grinder pump that readily adapts to existing progressing cavity grinder pump systems
Specifications
- AMP:
- 6
- CSA Certified:
- Yes
- Collection:
- The Shark®
- Cord Length:
- 20 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 15 gpm
- Horsepower:
- 2 hp
- Length:
- 48 in
- Maximum Temperature:
- 130
- Power Source:
- Electric
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 40 in