Zoeller The Shark® 200/208V 1 hp Grinder Pump

Z8180008

Manufacturer Part #: 818-0008

Horsepower

1 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shark Series
  • Hardened stainless steel cutter and disc
  • Durable, heavy-duty finned cast iron construction
  • Legs provide for free-standing installation
  • Corrosion resistant powder coated epoxy finish
  • 100% factory tested

SPECIFICATIONS

AMP
7.7
Application
Grinding
CSA Certified
CSA C22.2
Collection
The Shark®
Cord Length
20 ft
Discharge
1-1/4 in
End Connections
NPT
Flow Rate
46 gpm
Height
21-1/4 in
Horsepower
1 hp
Impeller
Engineered Plastic
Maximum Feet of Head
107
Maximum Temperature
130
Power Source
Electric
Pump Body Material
Cast Iron
Pump Motor Type
Capacitor Start/Capacitor Run
RPM
3450
UL Listed
No
Volts
200/208V
Width
11-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday