Zoeller

The Shark® 230V 1 hp Grinder Pump

Part #Z8180004  |  Manufacturer Part #818-0004

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shark Series
  • Hardened stainless steel cutter and disc
  • Durable, heavy-duty finned cast iron construction
  • Legs provide for free-standing installation
  • Corrosion resistant powder coated epoxy finish
  • 100% factory tested

Specifications

AMP: 8.5

CSA Certified: CSA C22.2

Collection: The Shark®

Cord Length: 20 ft

Discharge: 1-1/4 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Flow Rate: 46 gpm

Height: 21-1/4 in

Horsepower: 1 hp

Impeller: Vortex

Length: 14-3/4 in

Material: Cast Iron, Rubber

Material Type: Neoprene

Maximum Feet of Head: 107

Maximum Temperature: 130

Phase: Three Phase

Power Source: Electric

Pump Body Material: Cast Iron

Pump Motor Type: Capacitor Start/Capacitor Run

Pump Phase: 1

RPM: 3450

UL Listed: No

Volts: 230V

Width: 11-3/4 in