3 in. 1-1/2 hp High Head Submersible Sewage Pump
290 Series 3 in. 1-1/2 hp High Head Submersible Sewage Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Will provide years of trouble free pumping for sewage applications
- All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
- The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
- Heads to 75 Feet
- The body is powder coated for corrosion resistance
- Heavy cast iron construction
Specifications
- AMP:
- 4.8
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 120
- Coating:
- Powder Coated
- Collection:
- 290 Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge Configuration:
- Vertical
- Flow Rate:
- 214 gpm
- Height:
- 20-7/16 in
- Horsepower:
- 1-1/2 hp
- Maximum Feet of Head:
- 62
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 460V
- Width:
- 11-3/4 in