Zoeller Waste Mate 1/2 hp 115V Auto Sewage Pump with 25 ft. Cord

Z2670006

Horsepower

1/2 hp

$549.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2 hp
  • 2" NPT discharge
  • 2" solids capacity
  • Cast iron
  • Integral vertical float
  • Phase 1
  • Volts: 115V

SPECIFICATIONS

AMP
10.4
Built-In Grinder
No
CSA Certified
Yes
Collection
Waste Mate
Discharge
2 in
End Connection 1
NPT
Height
14-1/32 in
Horsepower
1/2 hp
Length
13-1/16 in
Material
Cast Iron
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1725
UL Listed
Yes
Volts
115V
Width
11-21/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday