1/2 hp 115V Sewage Pump

You last purchased this on
 
Zoeller Pump Co

Waste-Mate 1/2 hp 115V Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Waste-Mate 1/2 hp 115V Sewage Pump

  • Fast #
  • Part #Z2820034
  • Item #1422662
  • Manufacturer Part #282-0034
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Shaft Seal - Carbon and Ceramic rotary face seal, with Stainless Steel wetted parts
  • Three-wire neoprene cord and plug
  • Requires Certification

Specifications

AMP:
10.3
Built-In Grinder:
No
CSA Certified:
Yes
Coating:
Epoxy, Powder Coated
Collection:
Waste-Mate
Connection Type:
NPT
Cord Length:
15 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
179 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Maximum Feet of Head:
26
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
1750
UL Listed:
Yes
Volts:
115V
Width:
11-3/4 in