1/2 hp High Tensile Sewage Pump
Waste Mate 1/2 hp High Tensile Sewage Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10.3
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- Waste Mate
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Discharge:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 127 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 14-3/4 in
- Material:
- Cast Iron
- Pump Application -:
- Sewage
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11-3/4 in