Zoeller Waste Mate 1/2 hp Sewage Pump

Z2670003

Horsepower

1/2 hp
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Corrosion-resistant
  • Handles 2" solids
  • Neoprene square ring and gasket
  • Oil-filled and hermetically-sealed motor
  • Oil-lubricated bearings
  • The body is powder coated for corrosion resistance
  • This pump provides reliable service for residential and small commercial applications

SPECIFICATIONS

AMP
5.5
Built-In Grinder
No
CSA Certified
Yes
Coating
Epoxy
Collection
Waste Mate
Cord Length
10 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
128 gpm
Height
14-1/32 in
Horsepower
1/2 hp
Impeller
Non-clogging Engineered Plastic Vortex
Length
13-1/16 in
Material
Cast Iron
Maximum Feet of Head
22
Maximum Temperature
104
Power Source
AC
Pump Application
Straight Centrifugal
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
1725
UL Listed
No
Volts
230V
Width
11-11/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday