1/2 hp Unlined Sewage Pump
Waste-Mate 1/2 hp Unlined Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10.3
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- Waste-Mate
- Connection Type:
- NPT
- Cord Length:
- 35 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 179 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 26
- Product Type:
- Sewage Pump
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11-3/4 in