Zoeller

Waste Mate 230V 1HP Manual Cast Iron Sewage Pump

Part #Z2840004  |  Manufacturer Part #284-0004

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable construction, no sheet metal parts to rust or corrode
  • Corrosion resistant finish
  • Non-clogging vortex impeller
  • Oil filled and hermetically sealed
  • Provides great heat dissipation from the motor, ensuring a long service life

Specifications

AMP: 8.9

Built-In Grinder: No

CSA Certified: Yes

Collection: Waste Mate

Cord Length: 15 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Flow Rate: 179 gpm

Height: 21-1/4 in

Horsepower: 1 hp

Impeller: Non-clogging Vortex

Length: 14-3/4 in

Material: Cast Iron

Phase: Three Phase

Pump Application: Sewage

Pump Motor Type: Permanent Split Capacitor

Pump Phase: 1

RPM: 1750

Type: Z2840004

Volts: 230V

Width: 11-3/4 in