Zoeller Waste-Mate 3 in. 1/2 HP High Head Submersible Sewage Pump

Z2920002

Manufacturer Part #: 292-0002

Horsepower

1/2 hp

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The Waste-Mate high head sewage pump is ideal for areas with long discharge runs or high heads that a standard sewage pump won’t handle
  • Will provide years of trouble free pumping for sewage applications
  • Units are available in manual or automatic operation and feature thermal protection built into the motor
  • All Zoeller motors are designed with “Reserve Power” meaning they will not overload at any point on the curve
  • The body is powder coated for corrosion resistance
  • Heads to 75 Feet

SPECIFICATIONS

AMP
15
Application
Sewage Pumping
CSA Certified
CSA 22.2 No. 120
Coating
Epoxy, Powder-Coated
Collection
Waste-Mate
Cord Length
20 ft
Discharge
3 in
End Connections
FNPT
Flow Rate
214 gpm
Height
21-1/4 in
Horsepower
1/2 hp
Impeller
Non-clogging Bronze Vortex
Maximum Feet of Head
42
Maximum Temperature
130
Phase
Single Phase
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Motor Type
Permanent Split Capacitor
Pump Mounting
Free Standing
RPM
3450
Type
Z2920002
UL Listed
Yes
Volts
115V
Width
11-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday