3 Amp 24V Heater Controls 10-1/2 in.
3 Amp 24V Heater Controls 10-1/2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 3
- Brand Model Compatibility:
- Fujitsu and Goodman Heat Pumps
- Control Board Type:
- Heater
- Height:
- 7-1/2 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 10-1/2 in