6 in. Fresh Air Damper
6 in. Fresh Air Damper
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 20 ga
- Height:
- 12 in
- Material:
- Steel
- Product Type:
- Fresh Air Damper
- UL Listed:
- No
- Volts:
- 24V