ZSI Inc

1/2 in. Plastic and Steel Heavy Pipe Assembly

Part #ZH4014S  |  Manufacturer Part #H4014S

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

Fits Pipe Size: 1/2 in

Length: 3-17/50 in

Material: [Plastic, Steel]

UL Listed: No