ZSI Inc

3 in. Plastic and Steel Heavy Pipe Assembly

Part #ZH7056S  |  Manufacturer Part #H7056S

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

Fits Pipe Size: 3 in

Length: 4-4/5 in

Material: [Plastic, Steel]

UL Listed: No