0 items

ZSI Inc Cush-A-Therm™ 7/8 in. Airtight Crush Resistant Insulation Clamp

ZUX78

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Cush-A-Therm™
Fits Pipe Size
1 in
Length
2-17/100 in
Material
Plastic, Rubber
Material Type
Polyurethane
Outside Diameter
7/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday