ZSP Series Precision Balance 150g x 1mg

Part #SZSP150  |  Item #4933846  |  Manufacturer Part #ZSP-150

Call for Pricing EACH

Capacity:

150 g

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for general laboratory weighing
  • Dynamic graphical display automatically depicts the used and unused portions of your weighing range
  • Stability indicator tells you when the reading is valid, insuring reliable results
  • Modular sensor features fewer moving parts and the same high performance
  • Handcrafted in the USA, this basic laboratory balance is accurate, durable and user-friendly
  • Additional features include RS232 data interface, built-in security bracket, stability indicator and capacity tracker

Specifications

Capacity: 150 g

Collection: ZSP Series

EPA Compliant: No

ISO Specifications: ISO 9001

Type: Balance

Volts: 115/230V