1.5 gpm Ceiling Mount Showerhead in Polished Chrome
1.5 gpm Ceiling Mount Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8 in
- Diameter:
- 7-1/2 in
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No