Towel Holder in Polished Chrome
Jingle Towel Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Jingle
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/50 in
- GSA Approved:
- No
- Height:
- 1-19/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/20 in
- Width:
- 23-31/50 in