Polished Chrome 1.5 gpm 7 in. Single-Function Hand Shower Simple Jet with Anti-limescale System
Polished Chrome 1.5 gpm 7 in. Single-Function Hand Shower Simple Jet with Anti-limescale System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Hose
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 1-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 47/50 in
- cUPC Certified:
- Yes