1/2 x 3-5/8 x 2-3/8 in. NPT Hand Shower Holder in Chrome

You last purchased this on
 
Zucchetti USA

1/2 x 3-5/8 x 2-3/8 in. NPT Hand Shower Holder in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zucchetti USA

1/2 x 3-5/8 x 2-3/8 in. NPT Hand Shower Holder in Chrome

  • Fast #
  • Part #ZZ939361900
  • Item #7348280
  • Manufacturer Part #Z93936.1900
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall-mounted hand shower support, 1/2 in hose connection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hose Included:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
3-5/8 in
NSF Certified:
No
Pause Control:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/8 in