Zurn 1-1/2 in. 15 gpm Grease Interceptor

ZZ1180112SS

Manufacturer Part #: Z1180-1-1/2-SS

Fitting Sizes

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Composite trap body
  • Used in lieu of P-trap

SPECIFICATIONS

Application
Plumbing
Color Finish
Stainless Steel
End Connection 1
IPS
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
15 gpm
Height
12-1/2 in
Length
7-5/16 in
Material
Plastic
Material Type
PVC
Width
7-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday