1-1/2 in. Cast Brass P-Trap

You last purchased this on
 
Zurn

AquaSpec® 1-1/2 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® 1-1/2 in. Cast Brass P-Trap

  • Fast #
  • Part #ZZ8702PC
  • Item #1634592
  • Manufacturer Part #Z8702-PC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Cleanout plug provides access for clearing clogged line
  • Lack of moving parts results in low maintenance and repair costs
  • Blocks sewer gases from escaping into room
  • Comes with optional 1 1/2" x 1 1/4" reduction poly-washer for inlet
  • 17-gauge arm
  • 10 1/2 inches from wall to outlet center
  • Die cast nuts and shallow escutcheon
  • Chrome-plated cast brass construction for long-lasting commercial usage
  • 1 1/2” inlet (from drain), 1 1/2" outlet (to wall)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Cleanout:
Yes
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Depth:
5-9/10 in
End Connection 1:
Slip
End Connection 2:
Male
End Connections:
Slip x Male
Gauge (metal):
17 ga
Height:
8-3/5 in
Length:
5-9/10 in
MA Approved -:
Yes
Origin:
Global
Trap Material:
Cast Brass
Trap Size:
1-1/2 in
Weight:
1.65 lb
Width:
2-1/5 in