1-1/2 in. Hair Solid Interceptor

You last purchased this on
 
Zurn

Z1176 1-1/2 in. Hair Solid Interceptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Z1176 1-1/2 in. Hair Solid Interceptor

  • Fast #
  • Part #ZZ1176112IP
  • Item #1785527
  • Manufacturer Part #Z1176-1-1/2IP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy bottom access
  • Dura-coated cast iron body
  • Removable sediment basket
  • Requires Certification

Specifications

Collection:
Z1176
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Depth:
6-1/2 in
End Connection 1:
Slip
End Connection 2:
Threaded
End Connections:
Slip x Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
12-1/8 in
Length:
6-1/2 in
Material:
Cast Iron, Stainless Steel
Origin:
Global
Overall Length:
6-1/2 in
Overall Width:
6-1/2 in
Product Type:
Interceptor
Weight:
8 lb
Width:
6-1/2 in