1-1/2 in. Solid Interceptor

Part #ZZ1175112IP  |  Item #1132424  |  Manufacturer Part #Z1175-1-1/2IP

$ 678.44 EACH

Fitting Sizes:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Removable sediment basket
  • Easy bottom access
  • Dura-Coated Cast Iron Body

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Material: Stainless Steel

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 8-1/4 in

Length: 8-3/4 in

Material: [Cast Iron, Stainless Steel]

Origin: Global

Overall Length: 8-3/4 in

Overall Width: 5-5/8 in

Sink Material: Cast Iron

Weight: 8

Width: 5-5/8 in