Zurn

1-1/4 in. 17 Gauge Outside Stem Grid Drain in Chrome

Part #ZZ8746PC  |  Item #3036651  |  Manufacturer Part #Z8746-PC

$ 48.28 EACH

Color/Finish:
Chrome Plated

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Reduces clogged drains by blocking large particles
  • Fits sinks up to 2 1/2-inch deep
  • 17-gauge, 1 1/4-inch offset tailpiece
  • Chrome-plated brass construction for long-lasting commercial usage
  • Cast brass lock nut
  • ADA Compliant

Specifications

Color Finish: Chrome Plated

Color Finish Category: Chromes

Gauge: 17

Grid Drain Material: Cast Brass

Overflow Included Yes or No: Yes

Strainer Diameter: 1-1/4 in

Tailpiece Length: 8-3/4 in

Tailpiece Style: Offset

Type: ZZ8746PC