1-1/4 in. Cast Brass P-Trap

Part #ZZ87019PC  |  Item #3035970  |  Manufacturer Part #Z8701-9-PC

$ 60.24 EACH

Trap Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Cleanout: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Slip-Joint

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Gauge: 17

Height: 2-1/10 in

IAPMO Listed: Yes

Length: 11-3/10 in

Trap Material: Cast Brass

Trap Size: 1-1/4 in

Width: 5-1/5 in