1-1/4 in. Cast Brass P-Trap
AquaSpec® 1-1/4 in. Cast Brass P-Trap
Frequently Purchased Together
Product Details
- Cleanout plug provides access for clearing clogged line
- Lack of moving parts results in low maintenance and repair costs
- Blocks sewer gases from escaping into room
- 1 1/4” inlet (from drain), 1 1/2" outlet (to wall)
- 17-gauge arm
- 10 1/2 inches from wall to outlet center
- Die cast nuts and shallow escutcheon
- Chrome-plated cast brass construction for long-lasting commercial usage
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- Yes
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Depth:
- 1 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 1 in
- MA Approved -:
- Yes
- Origin:
- Global
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 2 lb
- Width:
- 6 in