Zurn 1-Hole Drop-In Vitreous China Lavatory Sink

ZZ5111

Faucet Installation

1 Hole

$98.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Faucet holes for single, 4", or 8" centers
  • Self-rimming with front overflow
  • Three year warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/4 in
Faucet Installation
1 Hole
Installation Type
Drop-in
Overall Sink Size
20 in x 17 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday