1-Hole Vitreous China Pedestal Lavatory Sink
1-Hole Vitreous China Pedestal Lavatory Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet holes for single or 4" centers
- Three year warranty
- Wall hung ADA lavatory with rear overflow for use with concealed arm carrier systems and half pedestal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 23 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 23 in
- Vessel Only:
- No