Zurn 10 gpm Grease Interceptor

ZGT270210

Flow Rate

10 gpm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 10 GPM with 20 lb. grease capacity
  • Furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device
  • Non-corrosive polyethylene construction withstands continuous temperatures up to 212 degrees Fahrenheit
  • PDI Certified

SPECIFICATIONS

Application
Food Service, Kitchens, Restaurants
End Connection 1
Female
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
10 gpm
Height
12 in
Length
23 in
Material
Plastic
Material Type
Polyethylene
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday