10 in. Exposed Wall Hydrant

This product has been replaced by

Zurn Stainless Steel Stainless Steel Female Solder and MPT x GHT Wall Hydrant
Zurn Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant
Manufacturer Part #Z1321-CXL-10
You last purchased this on
 
Zurn

10 in. Exposed Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Zurn Stainless Steel Stainless Steel Female Solder and MPT x GHT Wall Hydrant
Zurn Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant
Manufacturer Part #Z1321-CXL-10
Zurn

10 in. Exposed Wall Hydrant

  • Fast #
  • Part #ZZ1321C10
  • Item #4482450
  • Manufacturer Part #Z1321-C-10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve
  • Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings
  • Encased, anti-siphon and automatic draining
  • Self-draining, non-freeze, anti-siphon wall hydrant with hose connection, and integral vacuum breaker
  • Requires Certification

Specifications

Adjustable:
No
Application:
Office Buildings, Residential
Coating:
Polished, Stainless Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
3-1/8 in
End Connection 1:
Female Solder, MPT
End Connection 2:
GHT
End Connections:
Female Solder;MPT x GHT
Height:
4-7/8 in
Length:
3-1/8 in
Material:
Copper, Bronze, Stainless Steel
Origin:
Global
Overall Length:
3-1/8 in
Overall Width:
16-1/8 in
Pressure - Maximum:
125 psi
Valve Operator:
Key
Valve Size:
3/4 in
Weight:
4 lb
Width:
16-1/8 in