Zurn

10 in. Freezeless Wall Hydrant

Part #ZZ130034X10  |  Manufacturer Part #Z1300-3/4X10

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anti-siphon
  • Non-freeze
  • Automatic draining
  • Encased wall hydrant for flush installation

Specifications

Color Finish: Cast Iron

Color Finish Category: Iron Tones

End Connection 1: [Female, MIPS]

End Connection 2: Hose

End Connections: Female;MIPS x Hose

Height: 8 in

Length: 8 in

Material: Bronze

NSF Certified: No

UL Listed: No

Valve Operator: Key

Valve Size: 1 in x 3/4 in

Width: 12 in