10 in. Screwdriver

Part #ZVPDRIVER  |  Item #2051147  |  Manufacturer Part #VP-DRIVER

$ 15.36 EACH

Shaft Length:

10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vandal resistant

Documents

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-7/10 in

Length: 8 in

Material: Steel

Shaft Length: 10 in

Width: 1-7/10 in