1.1 gpf Elongated Wall Mount Toilet in White
1.1 gpf Elongated Wall Mount Toilet in White
Package Quantity Info:
EA: 1 IP: 1 CA: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Siphon jet flushing technology
- Flow rate: 1.1 gpf
- Elongated front rim
- Glazed trapway: 2-1/8"
- Material: Vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-1/5 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17 in
- IAPMO Listed -:
- No
- Length:
- 26-1/5 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Overall Length:
- 26-1/5 in
- Overall Width:
- 16 in
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes
- Width:
- 16 in