11 in. No Hub Cast Iron, Nickel Bronze and Steel Deck Drain in Blue
11 in. No Hub Cast Iron, Nickel Bronze and Steel Deck Drain in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rotatable frame ideal for use with paver systems
- Heel-proof grate
- 10" square prom-deck drain
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 10-5/8 in
- Drain Base Height:
- 6-1/2 in
- Drain Base Material:
- Cast Iron
- End Connection 1:
- No Hub
- Faucet Material:
- Metal
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Grate Color Finish:
- Blue
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-5/8 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Sink Material:
- Cast Iron
- Size:
- 12 in
- Weight:
- 20 lb
- Width:
- 10-5/8 in