Zurn 12-1/2 x 6 in. No-Hub Roof Drain Body

ZP1006NH

Drain Opening

12-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Drain body only

SPECIFICATIONS

Drain Opening
12-1/2 in
End Connection 1
No Hub
Height
5-1/4 in
Length
15 in
Material
Cast Iron
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday