1/2 in. Grate Coated for Floor Sink in Nickel Bronze
1/2 in. Grate Coated for Floor Sink in Nickel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement floor sink cover for 12-inch floor sinks
- Current style used from April 2003 to present; for old style, search for "PN1900-GRATE-OLD"
- Durable construction stands up to tough environments
- 1-year limited warranty
- Part number 67107-001
Specifications
- ADA Compliant:
- No
- Application:
- Floor, Sinks
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Depth:
- 11-1/4 in
- Faucet Material:
- Bronze
- Height:
- 1/2 in
- Length:
- 11-1/4 in
- MA Approved -:
- No
- Origin:
- Global
- Sink Material:
- Nickel
- Sink Size, Overall:
- 12 in x 12 in x 1/2 in
- Size:
- 12 in
- Weight:
- 5.09 lb
- Width:
- 11-1/4 in