1-3/10 in. Metal Nuts, Washers, Gaskets in Chrome for Z811, Z812, Z827, Z842, Z843 and Z871
1-3/10 in. Metal Nuts, Washers, Gaskets in Chrome for Z811, Z812, Z827, Z842, Z843 and Z871
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all standard 1/2 inch IPS connections
- Zurn replacement parts and accessories provide long-lasting durability
- Zurn faucet handle nuts are engineered to help secure faucets in place and reduce movement.
- Suitable for commercial restroom applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Z811, Z812, Z827, Z842, Z843, Z871
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/10 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 7/10 in
- Length:
- 1-3/10 in
- Material:
- Metal
- Origin:
- Global
- Overall Height:
- 7/10 in
- Overall Length:
- 1-3/10 in
- Overall Width:
- 1-3/10 in
- Weight:
- 0.01 lb
- Width:
- 1-3/10 in