1/2 x 3/8 in. MIPT x OD Tube Full Handle Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. MIPT x OD Tube Full Handle Angle Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- 1/2" IPS and 3/8" OD
- Lead-free materials comply with Safe Water Drinking Act
- Fits most standard lavatories
- Chrome-plated metal construction for long-lasting commercial usage
- Round wheel handle
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 3 in
- End Connection 1:
- MPT
- End Connection 2:
- OD Tube
- End Connections:
- MPT x OD Tube
- Handle Type:
- Full
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Brass
- Maximum Temperature:
- 100
- Origin:
- Global
- Pressure - High:
- 200
- Recommended Valve Application:
- Commercial
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.26 lb
- Width:
- 2-1/5 in